Zoro Homepage

Cut Resistant Gloves, Cut Level A6 , Uncoated , L 12 PK

  • Mfr # MATA30-BH-L

  • Zoro # G4525565


product price: $230.99
/pk 12, $19.25/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Series
ATA(R) Boar Hog MATA30-BH
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATA30-BH-L
Zoro #
G4525565
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
36 cm
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Series
ATA(R) Boar Hog MATA30-BH
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Cowhide
ANSI/ISEA Cut Grams
3020
Glove Construction
Seamless Knit
Standards
ANSI/ISEA Level A6 and CE Level 5
Application
Metal Fabrication, Glass Handling, Automotive, Paper Manufacturing, Aerospace, Construction, Public Utilities, Appliance Manufacturing, Plastics and Molding, Steel Foundries, High Heat Areas
Glove Cut
Clute
Thumb Style
Straight
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Brand and Series
PIP ATA(R) Boar Hog MATA30-BH
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Thumb Crotch
Anti-Static
No
Glove Liner Material
Cotton Liner
Cut-Resistance Coverage
Full
Biodegradable
Non-Biodegradable
Leather Grade
Standard
Leather Color
Gray
Glove Back Material
HPPE
Glove Back Color
Yellow
Leather Glove Style
Leather Palm Knit
Insulated
No
Sold As
Pair
Knit Material Color
Yellow
Glove Lining Material
Cotton
EN ISO 374-5 Microorganism Protection Type
No
Reversible
No
Minimum Temperature
Not Rated
Latex-Free
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Lint-Free
No
Glove Features
Reinforced Thumb Crotch
Silicone-Free
Yes
Maximum Temperature
392 Degrees F
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Pairs per Package
12
Includes Finger Fourchettes
No
Hem Style
Finished
Hand Protection Style
Glove
Palm Style
Seamless Knit
Fabric Weight
10 gaugeuge

Description

Leather Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Leather, Knit Material Aramid, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Leather Palm Material Cowhide, Glove Insulation Weight 10 g, Standards ASTM/ANSI 105-2016, Insulated No, Glove Hand Style Left and Right, Coating Type Uncoated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.