This item is Discontinued.

Pip Cut Resistant Gloves, Cut Level A6 , Uncoated , XL 12 PK 07-K390/XL

Cut Resistant Gloves, Cut Level A6 , Uncoated , XL 12 PK (Discontinued)

  • Mfr # 07-K390/XL
  • Zoro # G9315210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-K390/XL
Zoro #
G9315210
UPC #
616314048845
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Color
Green
Cuff Style
Knit Wrist
Glove Construction
Seamless Knit | Reinforced Thumb Crotch
Suggested Use Environment
Dry

Description

Kut-Gard Kevlar(R) Armor Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.