Cut Resistant Gloves, Cut Level A6 , Uncoated , S 12 PK
Mfr # MATA30-BH-S
Zoro # G4525580
product price: $230.99
/pk 12, $19.25/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A6
Color
Yellow
ANSI/ISEA Abrasion Level
Not Rated
Series
ATA(R) Boar Hog MATA30-BH
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MATA30-BH-S
Zoro #
G4525580
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
7
Description
Leather Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Leather, Knit Material Aramid, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Leather Palm Material Cowhide, Glove Insulation Weight 10 g, Standards ASTM/ANSI 105-2016, Insulated No, Glove Hand Style Left and Right, Coating Type Uncoated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.