Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S, 7" L, PR, PK12
Mfr # 34-8743FY
Zoro # G2820650
original price:
$217.78
22% off
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Yellow
- Glove Coating Finish Sandy
Product Information
- Brand Pip
- MFR # 34-8743FY
- Zoro # G2820650
- UPC # 616314184406
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 7 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, XL, 180 PK (MIIMDS195287)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401015)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6780)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 12PK (44-3745/XS)
- PIP Cut-Resistant Gloves, 2XL Size, PK12 (M1840-XXL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (19-D322/XL)
- PIP G-Tek, Kevlar Brand Fiber, Yllw, L, PK12 (09-K1450/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (29JV93)
- Pip Cut-Resistant Gloves