Zoro Homepage

Cut-Resistant Leather Drivers Gloves, Cut Level A4 , Uncoated , None , 2XL 1 PR

  • Mfr # 9110

  • Zoro # G2817939


product price: $18.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110
Zoro #
G2817939
UPC #
662909122087
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
9 in
Thickness
13 ga
Glove Length Style
Standard
Cuff Length
2 1,2 in
Size - Numeric
11

Details

Item
Cut-Resistant Leather Drivers Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Series
9110
Cuff Style
Shirred Slip-On
Glove Materials
Sheepskin
ANSI/ISEA Cut Grams
1597
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Insulated
No
Touchscreen Compatible
No
External Material
Cotton
Latex-Free
No
Silicone-Free
No
Glove Cut
Gunn
Thumb Style
Keystone
Biodegradable
Non-Biodegradable
Cut-Resistance Coverage
Full
Glove Styles
Chore
Glove Safety Features
Tearaway Fingers
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Puncture Level
3
Palm Material
Sheepskin
Stitching Material
Kevlar(R)
Glove Back Material
Sheepskin
Brand and Series
PIP(R) 9110
Standards
ASTM F2992-15
Anti-Static
No
Internal Reinforcement Material
Kevlar(R)
Leather Color
White
Leather Glove Liner Type
Kevlar(R)
Leather Grade
Premium
Leather Glove Style
Drivers
Glove Back Color
White
Oil-Resistant
No
Includes Double Palm
No
Leather Coverage Style
Full Leather
Palm Color
Beige
Cuff Color
Beige
EN 388 Rating
Not Tested
Hand Protection Style
Glove
Pairs per Package
12
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Reflective Backing
No
Cuff Material
Leather
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Glove Features
Tearaway Fingers
Glove Lining Material
Kevlar®
ANSI/ISEA Abrasion Cycles
0

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Oil-Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products