Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Gray, Knit Cuff
Mfr # 20-21DHX18-ET
Zoro # G2818919
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series PIP Kut Gard(R)
- ANSI/ISEA Cut Level - 2011 5
- Sleeve Performance General Purpose
- Silicone-Free No
- Cuff Style Shirred Slip-On
Product Information
- Brand Pip
- MFR # 20-21DHX18-ET
- Zoro # G2818919
- UPC # 616314246753
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A8, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material PolyKor(R) Xrystal(R), Color Gray, Size Universal, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Cut Load 5844, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 2X-Large, Class 2 (MS530C-2 2XL)
- PEAKWORKS Vertical Lifeline, 200 ft., White (V84084200)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-3/4 (67)
- DICKIES Regular Jeans, 32 in. Inseam, 36 in. Waist (C993RB 36 32)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- PIP Sleeve, Cotton, 18in., 1 Ply, Vend Ready (31-C-18-FOLD)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24CL)
- PIP Cut-Resistant Sleeve, Black, Knit Cuff (10-BKDS18)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-KANO20CL)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-21HACPNY18-ET)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- Pip Cut-Resistant Sleeves