
Ambi-Dex Disposable Gloves, Food Grade, Latex, 5 mil, Powder-Free, L, 100 PK, White
Mfr # 62-323PF/L
Zoro # G0626331
product price:Â $16.55
/pk 100, $0.17/ea
Sold in multiples of 10 for $165.50
Key Features
Material
Latex
Palm Thickness
0.13mm
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-323PF/L
Zoro #
G0626331
UPC #
616314021701
Country of Origin
Indonesia
Dimensions
Size
L
Palm Thickness
0.13mm
Size- Alpha
L
Details
Item
Disposable Gloves
Material
Latex
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Laboratories, Production, Inspection, Cleaning, Light Duty Application
Standards
FDA 21 CFR Compliance, CFIA approved
Texture
Smooth
Cuff Style
Beaded
Silicone-Free
Yes
Texture Location
Fingertips
Description
Ambi-Dex Disposable Latex,Food Grade,PK1, Size- Alpha L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.