Disposable Gloves, 3.00 mil Palm, vinyl, Powder-Free, Xl, 100 PK, Translucent White
- Mfr # 64-V3000PF/XL
- Zoro # G0627074
product price:Â
$
9.29
/pk of 100, $0.09/ea
Key Features
Size
Xl
Color
Translucent White
Material
vinyl
Palm Thickness
3.00 mil
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64-V3000PF/XL
- Zoro #
- G0627074
- UPC #
- 616314036682
- Country of Origin
- China
Dimensions
- Size
- Xl
- Palm Thickness
- 3.00 mil
Details
- Item
- Disposable Gloves
- Color
- Translucent White
- Material
- vinyl
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Grade
- Industrial
- Aloe Inner Surface
- No
- Application
- Ideal for Food Handling and Processing, Pharmaceuticals, Laboratories
- Texture Location
- Fully Textured
Description
Ambi-Dex Disposable Vinyl,3 Mil, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.