Shop PIP
See all product information
Create Account
QRP QualaSheer, Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, S (7), 1000 PK, Clear
Mfr # VHC12S
Zoro # G2818456
product price:Â
$
246.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Vinyl
Palm Thickness
5 mil
Cuff Style
Safety
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VHC12S
- Zoro #
- G2818456
- UPC #
- 616314281099
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- S
- Palm Thickness
- 5 mil
- Length
- 12 in
- Cuff Thickness
- 4 mil
- Glove Length
- 12 in
- Nominal Palm Thickness
- 5 mil
- Finger Thickness
- 4 mil
- Glove Size and Cuff Length Style
- S/Standard
- Size - Numeric
- 7
- Size- Alpha
- S
- Cuff Length
- Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Included, Color Clear, Cuff Style Safety, Cuff Thickness 4 mil, Disposable Glove Type Cleanroom, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 12 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards TAA Compliant, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.