Ambi-dex, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S, 100 PK, Natural

  • Mfr # 62-321PF/S

  • Zoro # G0626383


product price: $12.99
/pk 100, $0.13/ea
Sold in multiples of 10 for $129.90

Key Features

Color
Natural
Material
Latex
Palm Thickness
5 mil
Latex-Free
No
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62-321PF/S
Zoro #
G0626383
UPC #
616314004964
Country of Origin
China

Dimensions

Size
S
Palm Thickness
5 mil
Size - Numeric
1

Details

Item
Disposable Gloves
Color
Natural
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Standards
21 CFR, TAA Comp
Series
Ambi-dex
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Laboratories, Production, Inspection, Cleaning, Light Duty Application
Texture Location
Fingertips
Texture
Smooth
Cuff Style
Beaded

Description

AmbiDex Disposable Latex,Powder Free,PK1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.