
Ambi-dex, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, Xl, 100 PK, Natural
Mfr # 62-321PF/XL
Zoro # G0626435
product price:Â $12.99
/pk 100, $0.13/ea
Sold in multiples of 10 for $129.90
Key Features
Color
Natural
Material
Latex
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62-321PF/XL
Zoro #
G0626435
UPC #
616314004995
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
5 mil
Length
9.5 in
Size- Alpha
XL
Details
Item
Disposable Gloves
Color
Natural
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Standards
21 CFR, TAA Comp
Series
Ambi-dex
Texture
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Laboratories, Production, Inspection, Cleaning, Light Duty Application
Texture Location
Fingertips
Description
AmbiDex Disposable Latex,Powder Free,PK1, Size- Alpha XL, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.