
Ambi-dex Turbo, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 100 PK, Blue
Mfr # 63-332/S
Zoro # G0626645
product price:Â $12.55
/pk 100, $0.13/ea
Sold in multiples of 10 for $125.50
Key Features
Size
S
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63-332/S
Zoro #
G0626645
UPC #
616314004841
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powdered
Standards
21 CFR, TAA Comp
Series
Ambi-dex Turbo
Texture
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Tattoo Shops, Automotive, Plumbing
Texture Location
Fingertips
Description
Ambi-Dex Disposable Nitrile,4 Mil, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.