
Disposable Gloves, Nitrile, White, S, 1000 PK
Mfr # 100-333010/S
Zoro # G9316102
product price: $513.99
/pk 1000, $0.51/ea
Free Shipping & Returns
Key Features
Color
White
Material
Nitrile
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-333010/S
Zoro #
G9316102
UPC #
616314016615
Country of Origin
China
Dimensions
Size- Alpha
S
"Size - Numeric
S
Length
12"
Thickness
5 Mil
Details
Item
Disposable Gloves
Color
White
Material
Nitrile
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
ISO Class
ISO 4
Application
biotechnology, medical device manufacturing, and computer assembly
Description
Cleanteam Class 10 Cleanroom Nitrile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.