
Ambi-dex 64-435, Disposable Gloves, 0.08 mm Palm, Vinyl, Powder-Free, Xl, 100 PK, White
Mfr # 64-435PF/XL
Zoro # G0626989
product price: $4.19
/pk 100, $0.04/ea
Sold in multiples of 10 for $41.90
Key Features
Color
White
Material
Vinyl
Palm Thickness
0.08 mm
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-435PF/XL
Zoro #
G0626989
UPC #
616314005237
Country of Origin
China
Dimensions
Size
Xl
Palm Thickness
0.08 mm
Details
Item
Disposable Gloves
Color
White
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Complies with FDA food handling requirements 21 CFR, Part 177
Series
Ambi-dex 64-435
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Application
Ideal for Food Handling and Processing, Pharmaceuticals, Laboratories and Electronics
Texture Location
Fingertips
Cuff Style
Rolled cuff
Texture
Smooth
Description
AmbiDex Disposable Vinyl,Powder Free,PK1, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.