This item is Discontinued.

Pip Economy FR Treated 100% Cotton Welders Jacket - 30" 7040/4XL

Economy FR Treated 100% Cotton Welders Jacket - 30" (Discontinued)

  • Mfr # 7040/4XL
  • Zoro # G803959311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7040/4XL
Zoro #
G803959311
UPC #
662909078254
Country of Origin
China

Dimensions

Size
4X-Large

Details

Item
Jacket
Closure Type
Snap
Color
Green
Material
Cotton; Twill
Features
1.59 cm Lowest High; 41.21 cm Lowest Long; 36.51 cm Lowest Wide; Internal Pocket; 7040 Series
Standards
ASTM D6413
Number of Inside Pockets
1
Total Number of Pockets
1

Description

Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.