Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pip Economy FR Treated 100% Cotton Welders Jacket - 30" 7040/M

Economy FR Treated 100% Cotton Welders Jacket - 30" (Discontinued)

  • Mfr # 7040/M
  • Zoro # G803959281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7040/M
Zoro #
G803959281
UPC #
662909078209
Country of Origin
China

Dimensions

Size
Medium

Details

Item
Jacket
Closure Type
Snap
Color
Green
Standards
ASTM D6413
Features
1.91 cm Lowest High; 38.58 cm Lowest Long; 40.01 cm Lowest Wide; Internal Pocket; 7040 Series
Material
Cotton; Twill
Total Number of Pockets
1
Number of Inside Pockets
1

Description

Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.