Economy Grade General Purpose Gloves, Fabric/Work, Clute Cut/Straight Thumb Style, Large, PVC Palm

  • Mfr # 91-908PDI

  • Zoro # G316311521


product price:  $1.59
/ea
Sold in multiples of 12 for $19.08

Key Features

Glove Coating Coverage
Palm, Thumb & Forefinger
Glove Size
L
Cuff Style
Knit Wrist
Length
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91-908PDI
Zoro #
G316311521
UPC #
616314003943
Country of Origin
United States

Dimensions

Glove Size
L
Length
10.8 in

Details

Glove Coating Coverage
Palm, Thumb & Forefinger
Cuff Style
Knit Wrist
Color
Natural

Description

PIP general purpose gloves economy grade men's, fabric/work glove type, L, PVC palm, 60% polyester/40% cotton, natural, clute cut/straight thumb style, canvas lining, knit wrist cuff, PVC coating, dotted palm and fingers coating coverage, 10.8 in length, resists: abrasion and cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.