Shop PIP
See all product information
Create Account
Economy Grade Split Cowhide Leather Welder's Glove with Cotton Lining, 12PK
- Mfr # 73-7015A
- Zoro # G424205415
product price:Â
$
106.99
/pk of 12, $8.92/ea
Free Shipping & Returns
Key Features
Palm Material
Cotton
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73-7015A
- Zoro #
- G424205415
- UPC #
- 616314010477
- Country of Origin
- India
Dimensions
- Glove Size
- L
Details
- Palm Material
- Cotton
- Color
- Red
Description
Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Cotton lined for extra comfort, Half finger welted to protect seams from abrasions, Standard red polyester stitching., Wing thumb increases comfort in open-handed work, One-piece back for extended glove life , 14" glove length
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.