Economy Grade Split Cowhide Leather Welder's Glove with Cotton/Foam Lining, 12PK
- Mfr # 73-7018
- Zoro # G624206281
product price:Â
$
142.99
/pk of 12, $11.92/ea
Free Shipping & Returns
Key Features
Palm Material
Cotton
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73-7018
- Zoro #
- G624206281
- UPC #
- 616314010484
- Country of Origin
- India
Dimensions
- Glove Size
- L
Details
- Color
- Blue
- Palm Material
- Cotton
Description
Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Shoulder Split leather is economical and has a visible texture, Cotton foam lining gives welders additional heat protection but still absorbs moisture, Half welted to protect seams from abrasions, Stitched with para-aramid thread adding strength and burn resistance, Reinforced palm and thumb strap increases durability and provides added protection at common wear points, Wing thumb increases comfort in open-handed work, One-piece back for extended glove life , 14" glove length
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.