Shop PIP
See all product information
Create Account
Economy Polyester/Cotton Jersey Glove with Red Jersey Lining, Open Cuff, 12PK
- Mfr # 11830
- Zoro # G124208518
product price:Â
$
29.75
/pk of 12, $2.48/ea
Key Features
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Color
Brown
Palm Material
Cotton Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11830
- Zoro #
- G124208518
- UPC #
- 616314004322
- Country of Origin
- China
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
- Color
- Brown
- Palm Material
- Cotton Polyester
Dimensions
- Size
- MENS
Description
Polyester/Cotton construction is breathable and decreases hand fatigue, Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves, Straight thumb increases comfort in closed-fisted work, Slip-On cuff allows for easy on and off, Heavy weight is excellent for cold applications, Jersey lining is soft, warm, flexible, and stretchy, Brown color hides the dirt and extends the wear
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.