Shop PIP
See all product information
Create Account
Regular Weight Polyester/Cotton Jersey Glove with Fleece Lining, Red Knit Wrist, 12PK
- Mfr # 750RKW/L
- Zoro # G324204068
product price:Â
$
29.75
/pk of 12, $2.48/ea
Key Features
Palm Material
Cotton Polyester
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750RKW/L
- Zoro #
- G324204068
- UPC #
- -
- Country of Origin
- China
- Palm Material
- Cotton Polyester
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
- Color
- Brown
Dimensions
- Size
- L
Description
Polyester/Cotton construction is breatheable and decreases hand fatigue, Straight thumb increases comfort in closed-fisted work, Fleece lining is excellent for cold applications, Jersey lining is soft, warm, flexible, and stretchy, Brown color hides the dirt and extends the wear, Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.