This item is Discontinued.

Pip Electrical Glove Kit, Class 0, Sz 7, PR 147-SK-0/7

Electrical Glove Kit, Class 0, Sz 7, PR (Discontinued)

  • Mfr # 147-SK-0/7
  • Zoro # G6371994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-SK-0/7
Zoro #
G6371994
UPC #
-
Country of Origin
Unknown

Dimensions

Length
11"

Details

Item
Electrical Glove Kit
Color
Orange
AC Test Voltage
5000
AC Max. Use Voltage
1000
Standards
ANSI/ASTM D120, NFPA 70E
Class
0

Description

Electrical Glove Kit, Standards ANSI/ASTM D120, NFPA 70E, Color Orange, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.