Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, Orange, Size 10

  • Mfr # 147-0-11/10

  • Zoro # G412466910


product price: $86.95
/pr
Free Shipping & Returns

Key Features

Color
Orange
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-0-11/10
Zoro #
G412466910
UPC #
616314038082
Country of Origin
Malaysia

Dimensions

Glove Size
10
Glove Length
11 in
Size - Numeric
10
Length
11"

Details

Item
Electrical-Insulating Gloves
Color
Orange
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ANSI, ASTM D120, NFPA 70E
Includes
Pair of Electrical Insulating Gloves
Thumb Style
Natural
For Voltage Class
Class 0
Max. Use Voltage
1000V AC/1500V DC
Electrical Insulating Type
Type I
Cuff-End Color
Orange
Brand and Series
Novax
Proof Test Voltage (DC)
20,000V DC
Proof Test Voltage (AC)
5,000V AC
Cuff Material
Rubber
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.