Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150-0-11/10
Zoro #
G9317898
UPC #
616314050855
Country of Origin
Malaysia
Dimensions
Glove Size
10
Length
11"
Details
Item
Electrical Rated Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Glove Hand Style
Left and Right
Standards
ANSI/ASTM D120, NFPA 70E
AC Max. Use Voltage
1000
AC Test Voltage
5000
Class
0
Cuff Material
Rubber
Brand and Series
Novax
Thumb Style
Natural
Description
Electrical Rated Gloves, Standards ANSI/ASTM D120, NFPA 70E, Color Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.