This item is Discontinued.

Pip Electrical Rated Gloves, Class 1, Sz 8, PR 150-1-14/8

Electrical Rated Gloves, Class 1, Sz 8, PR (Discontinued)

  • Mfr # 150-1-14/8
  • Zoro # G9318047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-1-14/8
Zoro #
G9318047
UPC #
616314050879
Country of Origin
Unknown

Dimensions

Length
14"

Details

Item
Electrical Rated Gloves
Color
Black
Class
1
Standards
ANSI/ASTM D120, NFPA 70E
AC Test Voltage
10,000
AC Max. Use Voltage
7500

Description

Electrical Rated Gloves, Standards ANSI/ASTM D120, NFPA 70E, Color Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.