This item is Discontinued.

Pip Electrical Rated Gloves, Class 2, Sz 9, PR 155-2-14/9

Electrical Rated Gloves, Class 2, Sz 9, PR (Discontinued)

  • Mfr # 155-2-14/9
  • Zoro # G6371967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-2-14/9
Zoro #
G6371967
UPC #
-
Country of Origin
Unknown

Dimensions

Length
14"

Details

Color
Black/Orange
AC Max. Use Voltage
17,000
AC Test Voltage
20,000
Standards
ANSI/ASTM D120, NFPA 70E
Item
Electrical Rated Gloves
Class
2

Description

Electrical Rated Gloves, Class 2, Size 9, Color Black/Orange, Length 14 In., AC Max. Use Voltage 17,000, AC Test Voltage 20,000, Material Latex, Standards ANSI/ASTM D120, NFPA 70E, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.