Shop PIP
See all product information
Create Account
ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9
- Mfr # 147-SK-00/9-KIT
- Zoro # G708429315
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Glove Size
9
Cuff Style
Straight
Glove Materials
Goatskin
Length
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 147-SK-00/9-KIT
- Zoro #
- G708429315
- UPC #
- 616314046094
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 9
- Length
- 11"
Details
- Color
- Orange
- Cuff Style
- Straight
- Glove Materials
- Goatskin
- Voltage Class
- Class 00
- Includes
- 1 pair ESP Gloves-Orange(147-00-11); 1 pair Goatskin Protectors (148-1000); 11-inch Nylon Glove Bag (148-2136)
Description
Esp kit, 1 pair, esp glove, 1 pair, goat protector, class 00, size 9 features includes rubber insulating gloves, leather protectors and storage bag available sizes 7 - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.