Shop PIP

Eye Protection Safety Glass, Clear Lens, Polycarbonate Frame, ANSI Z87.1

  • Mfr # 251-HP1491C
  • Zoro # G116311387

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z87.1
Series
251-HP1491
Type
Eye Protection
Eyewear Size
OS
Frame Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
251-HP1491C
Zoro #
G116311387
UPC #
616314827877
Country of Origin
United States

Dimensions

Eyewear Size
OS

Details

Standards
ANSI Z87.1
Series
251-HP1491
Type
Eye Protection
Lens Color
Clear
Frame Material
Polycarbonate

Description

PIP safety glass, eye protection, series: 251-HP1491, OS size, clear lens, polycarbonate frame, specifications met: ANSI Z87.1.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.