Eye Protection Safety Glass, Smoke Lens, Polycarbonate Frame, ANSI Z87.1
- Mfr # 251-HP1491G
- Zoro # G816311380
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Polycarbonate
Type
Eye Protection
Eyewear Size
OS
Standards
ANSI Z87.1
Series
251-HP1491
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-HP1491G
- Zoro #
- G816311380
- UPC #
- 616314827884
- Country of Origin
- United States
Dimensions
- Eyewear Size
- OS
Details
- Frame Material
- Polycarbonate
- Type
- Eye Protection
- Standards
- ANSI Z87.1
- Lens Color
- Smoke
- Series
- 251-HP1491
Description
PIP safety glass, eye protection, series: 251-HP1491, OS size, smoke lens, polycarbonate frame, specifications met: ANSI Z87.1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.