Pip

Fire Hood, Tri-Cut, Technora(R), Black


product price: $87.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Technora(R)
  • Size Universal
  • Fabric Weight 7 oz
  • ATPV Rating Not Rated
See all product information

Product Information

Dimensions

Size Universal
Length 17 in

Details

Item Fire Hood
Color Black
Material Technora(R)
Fabric Weight 7 oz
ATPV Rating Not Rated
Standards NFPA 1971
Style Tri-Cut

Description

Fire Hood, Tri-Cut, Size Universal, Length 17 in, Black, Fabric Weight 7 oz, Material Technora(R), ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 1971

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.