Foam Grip Cut-Resistant Gloves, S, Nitrile Coating, Knit Wrist Cuff, Resists: Abrasion, Chemical
Mfr # 16-854/S
Zoro # G516311970
product price:Â $16.59
/ea
Sold in multiples of 12 for $199.08
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16-854/S
Zoro #
G516311970
UPC #
616314348259
Country of Origin
Taiwan, Province of China
Dimensions
Glove Size
S
Glove Length
8.8 in
Thickness
18 ga
Details
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
1500
Glove Construction
Seamless Knit
Description
G-Tek PolyKor cut-resistant gloves, foam Grip, series: 16-854, S, nitrile/polyKor palm, nitrile coating, nitrile/polyKor, black/red/Salt and Pepper, Paired Hand, seamless knit style, PolyKor Blend lining, knit wrist cuff, 8.8 in length, ANSI cut-resistance Level: A4, resists: abrasion, chemical, cut, puncture, Tear, Ultraviolet and Water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.