Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Foam Nitrile, Foam, 3/4 Dip, 3 Abrasion Level, Gray, XL (10) 12 PK

  • Mfr # 34-875/XL

  • Zoro # G0482487


product price: $69.15
/pk 12, $5.76/ea

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-875/XL
Zoro #
G0482487
UPC #
616314018039
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL (10)
Thickness
15 ga
Glove Length
9.1 in
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Foam
Glove Construction
Seamless Knit
Coating Material
Foam Nitrile
Coating Coverage
3/4 Dip
Cuff Style
Knit
Glove Materials
Nylon/Elastane
Glove Material Color
Gray
Glove Liner Material
Lycra/Nylon
Glove Hand Style
Left and Right
Glove Coating Color
Black
Brand and Series
PIP MaxiFlex(R) Ultimate(TM)
Series
MaxiFlex(R) Ultimate (VP)
Biodegradable
Non-Biodegradable
Anti-Static
No
Touchscreen Compatible
No
Latex-Free
No
Glove Lining Material
Lycra/Nylon
Coating Type
Dipped
Finger Coverage
Full Finger
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Features
Silicone-Free
Knit Material
Nylon
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.