Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, 12PK
Mfr # 34-9025/M
Zoro # G1283375
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 34-9025/M
- Zoro # G1283375
- UPC # 616314031113
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | M |
Details
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Boots, Mens, 11W, Lace, Black, PR (E022141)
- SIGNMISSION OSHA Danger Decal, Confined Space Enter By Permit Only, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19287)
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10)
- ANSELL Full-Dip Gloves, Gray, Knit, L, PR (068-10)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XL, 12PK (34-9025/XL)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (713SNF)
- PIP PIP® 34-225/M G-Tek® GP„¢ Nitrile Coated Nylon Glove, M (34-225/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (34-900/M)
- PIP Seamless Knits for General Duty, M, PK12 (33-B125/M)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, M, 12PK (34-846/M)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (96781M)
- Pip Gloves & Hand Protection