Zoro Homepage

Coated Gloves, Foam Nitrile, Dotted, Full, 2 Abrasion Level, Black, XL 1 PR

  • Mfr # 34-8745/XL

  • Zoro # G7238913


product price: $6.89
/pr

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8745/XL
Zoro #
G7238913
UPC #
616314037689
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Thickness
15 ga
Size
XL

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Dotted
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Coating Coverage
Full
Coating Material
Foam Nitrile
Base Coating Material
Foam Nitrile
Glove Materials
Nitrile/Lycra/Nylon
Glove Hand Style
Left and Right
Brand and Series
PIP MaxiFlex(R) Endurance(TM)
Series
MaxiFlex(R) Endurance(TM) 34-8745
Cuff Style
Knit
Anti-Static
No
Glove Liner Material
Lycra/Nylon
Biodegradable
Non-Biodegradable
Glove Coating Color
Black
Glove Material Color
Black
Touchscreen Compatible
No
Latex-Free
No
Knit Material
Nitrile
Glove Lining Material
Lycra/Nylon
Knit Material Color
Black
Glove Features
Silicone-Free

Description

Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.