Pip

Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK


original price: $27.45
28% off
new price: $19.59
/pk 12, $1.63/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray/White
  • Glove Coating Material Foam Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 4
  • Silicone-Free No
See all product information

Product Information

  • Brand Pip
  • MFR # 34-C234/XS
  • Zoro # G1283506
  • UPC #
    616314017841
  • Country of Origin China
  • Category Coated Gloves

Dimensions

Glove Size XS
Glove Length 8-3/4"

Details

Item Coated Gloves
Color Gray/White
Glove Coating Material Foam Nitrile
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level 4
Silicone-Free No
Glove Coating Finish Foam
Thickness 13 ga
Standards EN388/ANSI/ISEA 105
Glove Construction Seamless Knit
Application Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required
ANSI/ISEA Puncture Level 1
Resists Oils, Abrasions, Snags, Punctures
Thumb Style Wing
Suggested Use Environment Dry/Light Oil
Glove Materials Polyester/Stainless Steel
Base Coating Material Foam Nitrile
Cuff Style Knit
Glove Lining Material Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.