Shop PIP
See all product information
Create Account
FR Treated 60" PVC Duster Raincoat, 0.35 mm
- Mfr # 4160BFR/7XL
- Zoro # G624206274
product price:Â
$
20.65
/ea
Key Features
Size
7XL
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4160BFR/7XL
- Zoro #
- G624206274
- UPC #
- -
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- 7XL
Description
Made with .35mm thick treated PVC and polyester fabric, Detachable hood with drawstring, Cape ventilated back for air flow, Storm flap front with snap closure, One inside and one outside flap pocket to protect valuables, Splits in the back and snaps around the leg to form chaps, Badge holder
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.