Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Zip Hooded Sweatshirt

  • Mfr # 385-1370FR

  • Zoro # G622917240


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-1370FR
Zoro #
G622917240
UPC #
616314213076
Country of Origin
China

Description

ANSI Class 3, ATPV Rating 19.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Hi-Vis Yellow, Fabric Weight 11.2 oz, Features Black Bottom and Cuffs to help Hide Dirt, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility Yes, Hood Style Attached Hood, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions Yes, Hoodie, Material Trade Name Aramid, Neck Style High Neck, Number of Pockets 3, Pocket Location Front Hand, Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.