Shop PIP
See all product information
Create Account
G-Tek Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, X-Large
- Mfr # 34-500/XL
- Zoro # G402574106
product price:Ā
$
91.25
/ea
Key Features
Color
Blue
Glove Size
XL
Glove Materials
Nitrile
Cuff Style
Knit Wrist
Glove Texture
MicroSurface
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-500/XL
- Zoro #
- G402574106
- UPC #
- 616314092039
- Country of Origin
- Unknown
- Item
- Chemical Resistant Gloves
- Color
- Blue
- Glove Materials
- Nitrile
- Cuff Style
- Knit Wrist
- Glove Texture
- MicroSurface
Dimensions
- Glove Size
- XL
Description
G-TEKĀ® NITRILE MICROSURFACE NYLON GRIP GLOVES, 12 PAIRS/DZ, X-LARGE G-TEK AG, BLACK NITRILE WITH MICROSURFACE GRIP, BLUE NYLON LINER, 13 GAUGE.
- GLOVES FEATURE MICROSURFACE, A SURFACE TREATMENT THAT PROVIDES A SUPERIOR GRIP IN DRY, WET AND OILY CONDITIONS BY REACTING LIKE TINY SUCTION CUPS THAT ATTACH THEMSELVES FIRMLY TO THE MATERIAL BEING HANDLED EXCELLENT RESISTANCE TO LIQUID PERMEATION OIL DOES NOT PENETRATE THE GLOVE LIKE FOAM NITRILE STYLES TREMENDOUS COMFORT AND DEXTERITY STRONG PROTECTION FROM PUNCTURES AND ABRASIONS SEAMLESS NYLON LINER FOR COMFORT AND BETTER FIT OPEN BACK FOR COMFORT USED IN GENERAL ASSEMBLY OF OILY PARTS, METAL HANDLING, FISHING AND MACHINE OPERATION.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.