Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, 2XL 12 PK
Mfr # 33-325/XXL
Zoro # G503441291
product price: $36.00
/pk 12, $3.00/eaKey Features
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-325/XXL
Zoro #
G503441291
UPC #
616314054358
Country of Origin
Korea, Republic of
Dimensions
Glove Size
2XL
Thickness
13 ga
Glove Length
10 in
Size- Numeric
11
Glove Length Style
Standard
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards TAA Compliant, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.