Pip

Glove, Coated, Bk/Gray, Seamless, 3XL, PR


product price: $5.25
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size 3XL
  • Color Gray/Black
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level Not Rated
See all product information

Product Information

  • Brand Pip
  • MFR # 34-874/XXXL
  • Zoro # G6613542
  • UPC #
    616314125768
  • Country of Origin Sri Lanka
  • Category Coated Gloves

Dimensions

Glove Size 3XL

Details

Item Coated Gloves
Color Gray/Black
Glove Coating Material Nitrile
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free Yes
Glove Coating Finish Microfoam
Thickness 15 ga
Glove Construction Seamless Knit
ANSI/ISEA Cut Level A1
Cuff Style Knit
Glove Materials Nitrile/Lycra/Nylon
Base Coating Material Foam Nitrile
Glove Material Color Gray
Touchscreen Compatible No
ANSI/ISEA Cut Level - 2011 1
Latex-Free No
Brand and Series PIP MaxiFlex(R) Ultimate(TM)
Glove Coating Color Black
Series MaxiFlex(R) Ultimate(TM)
Glove Liner Material Lycra/Nylon
Biodegradable Non-Biodegradable
Anti-Static No
Glove Hand Style Left and Right
Glove Lining Material Lycra/Nylon
Knit Material Color Gray
Glove Features Silicone-Free
Knit Material Nitrile

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.