Shop PIP
See all product information
Create Account
GLOVE, PR
- Mfr # 56-586CR/L
- Zoro # G324891879
product price:Â
$
24.09
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Length
14 in
Supported / Unsupported
Supported
Size
L
Color
Gray
ANSI/ISEA Cut Level
A4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-586CR/L
- Zoro #
- G324891879
- UPC #
- 616314426544
- Country of Origin
- China
- Supported / Unsupported
- Supported
- Color
- Gray
- ANSI/ISEA Cut Level
- A4
- Latex-Free
- Latex-Free
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOPT
- ANSI/ISEA Abrasion Level
- 6
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Item
- Gloves
- ANSI/ISEA Puncture Level
- 3
- Standards
- ANSI/ISEA 105-2024, ASTM D3884-09, ASTM F1342, ASTM F2992-15, EN ISO 374-1:2016 Type A AJKLMNOPT, EN ISO 374-5:2016, EN388:2016 4X42D
- Cut-Resistance Coverage
- Full
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Glove Liner Material
- PolyKor
- Biodegradable
- Non-Biodegradable
- Glove Materials
- PolyKor
- ANSI/ISEA Cut Load
- 1,500 g
- Min. Temp.
- -4 Degrees F
- Max. Temp.
- 176 Degrees F
- Series
- Assurance(R)
Description
Gloves, Palm and Fingers, 43 mil, 14 in, Color Gray, Supported, Standards ANSI/ISEA 105-2024, ASTM D3884-09, ASTM F1342, ASTM F2992-15, EN ISO 374-1:2016 Type A AJKLMNOPT, EN ISO 374-5:2016, EN388:2016 4X42D, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.