Shop PIP
See all product information
Create Account
GLOVE, PR
- Mfr # 56-586CR/XL
- Zoro # G324891909
product price:Â
$
24.09
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
ANSI/ISEA Cut Level
A4
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Size
XL
ANSI/ISEA Abrasion Level
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56-586CR/XL
- Zoro #
- G324891909
- UPC #
- 616314426568
- Country of Origin
- China
Dimensions
- Size
- XL
- Glove Length
- 14 in
- Glove Thickness
- 43 mil
Details
- Color
- Gray
- ANSI/ISEA Cut Level
- A4
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- ANSI/ISEA Abrasion Level
- 6
- Item
- Gloves
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Cut-Resistance Coverage
- Full
- Supported / Unsupported
- Supported
- Latex-Free
- Latex-Free
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOPT
- ANSI/ISEA Puncture Level
- 3
- Standards
- ANSI/ISEA 105-2024, ASTM D3884-09, ASTM F1342, ASTM F2992-15, EN ISO 374-1:2016 Type A AJKLMNOPT, EN ISO 374-5:2016, EN388:2016 4X42D
- Min. Temp.
- -4 Degrees F
- Glove Liner Material
- PolyKor
- Max. Temp.
- 176 Degrees F
- Series
- Assurance(R)
- Glove Materials
- PolyKor
- Biodegradable
- Non-Biodegradable
- ANSI/ISEA Cut Load
- 1,500 g
Description
Gloves, Palm and Fingers, 43 mil, 14 in, Color Gray, Supported, Standards ANSI/ISEA 105-2024, ASTM D3884-09, ASTM F1342, ASTM F2992-15, EN ISO 374-1:2016 Type A AJKLMNOPT, EN ISO 374-5:2016, EN388:2016 4X42D, 1 Pair