Gloves, Gray/Green, L, 12 PK

  • Mfr # 83-6563/L

  • Zoro # G005742551


product price:  $50.29
/pk 12, $4.19/ea

Key Features

Color
Gray/Green
Fabric Weight
5.6 lbs
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-6563/L
Zoro #
G005742551
UPC #
616314007538
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Gloves
Color
Gray/Green
Fabric Weight
5.6 lbs
Thumb Style
Wing

Description

Protect your hands and wrists. Gunn cut pattern delivers excellent durability with enhanced comfort. A protective, two-layer split-cowhide leather palm, knuckle strap and finger tips provide protection where you need it most. A blended fabric back and cotton lining ensure cool breathability and superior flexibility. A rubberized-fabric safety cuff helps protect your wrist while providing a measure of water-resistance. An elastic closure, sewn inside glove, helps you tailor the gloves' fit to your hands. Featuring color-coded hems for easy size identification, Bronze Series gloves are ideal for medium- to light-duty applications ranging from building and road construction to metal and wood working.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.