Pip
Goatskin Drivers, Keystone Thumb, PK12
Mfr # 71-3601/L
Zoro # G203441157
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Goatskin
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Goatskin
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Gas Detector Adapter, LED, 1-3/4 in. Depth (MRS-485)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7128)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100Q)
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- PIP Top Grain Cowhide Protector, Size 10, PR (148-4000/10)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-2000/10)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- PIP Leather Drivers Gloves, Econ Grade, M, PK12 (68-162HV/M)
- PIP Leather Drivers Glove, Econ Grade, XL, PK12 (68-162HV/XL)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-101/L)
- BDG Leather Gloves, 2XL/11 (20-1-148-X2L)
- Pip Gloves & Hand Protection