This item is Discontinued.

No Product Image Available

Goatskin Drivers, Keystone Thumb, PK12 (Discontinued)

  • Mfr # 71-3601/M
  • Zoro # G9325449
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71-3601/M
Zoro #
G9325449
UPC #
616314009044
Country of Origin
Unknown

Dimensions

Glove Size
M
Glove Length
9 1/5 in
Glove Length Style
Standard
Cuff Length
2 1/2 in

Details

Item
Goatskin Drivers,Keystone Thumb,PK12
Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Sold As
Pair
Insulated
No
Stitching Material
Nylon
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
Brand and Series
PIP(R) 71-3601
Anti-Static
No
Glove Back Color
White
Series
71-3601
Leather Color
White
Leather Glove Style
Drivers
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Shirred Slip-On
EN 388 Rating
Not Tested
Palm Style
Single Layer
Cuff Material
Leather
Pairs per Package
12
Palm/Back Material
Goatskin
Palm Color
White
Cuff Color
Beige
Color (Palm/Back)
White / White
Includes Double Palm
No
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Finger Coverage
Full Finger
Stitching Type
Standard
Leather Coverage Style
Full Leather

Description

Goatskin Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.