Gripper Dot Fin Fleece Fingerless Glove with Gripper Dotted Palm
- Mfr # 191782
- Zoro # G724208192
product price:Â
$
17.89
/pr
Sold in multiples of 6Â prs for
$107.34
Key Features
Palm Material
Fleece
Size
XL
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 191782
- Zoro #
- G724208192
- UPC #
- -
- Country of Origin
- Pakistan
- Palm Material
- Fleece
- Color
- Black
Dimensions
- Size
- XL
Description
Form fitting, Added durability with gripping power, Fingerless knit construction allows for on demand fingertip feel and dexterity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.