Hard Hats
Mfr # 280-HP1481USA-01
Zoro # G623366139
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Size - Alpha
One Size
Shell Pattern
Patriotic Graphics
Compatible Suspension Brand
PIP
Includes Reflective Decals
No
Graphics Type
American Flag
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1481USA-01
Zoro #
G623366139
UPC #
616314941122
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Shell Pattern
Patriotic Graphics
Item
Hard Hat
Compatible Suspension Brand
PIP
Includes Reflective Decals
No
Graphics Type
American Flag
Headwear Style
Full Brim
Application
Construction, Industrial, Metalworking
Number of Suspension Points
8
Weight
0.7
Reverse Donning
Non-Reversible
Venting
No
High-Visibility
Not High-Visibility
Shell Material
Fiberglass
ANSI Impact Type
Type 1
Standards
ANSI/ISEA Z89.1
Series
Wolfjaw
Includes Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
280-HP1481RS
Includes
Earmuffs
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class G
Shell Color
White
Description
Hard Hat, Accessory Mounting Options Not Applicable, Weight 0.7, Reverse Donning Non-Reversible, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 280-HP1481RS, Standards ANSI/ISEA Z89.1, Series Wolfjaw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.