Hard Hats
Mfr # 280-HP842R-01
Zoro # G323366194
product price:Â $48.55
/eaKey Features
Compatible Suspension Brand
PIP
Weight
0.9
Number of Suspension Points
4
Series
Stromboli
Shell Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP842R-01
Zoro #
G323366194
UPC #
198987041106
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
Compatible Suspension Brand
PIP
Weight
0.9
Number of Suspension Points
4
Series
Stromboli
Shell Color
White
High-Visibility
Not High-Visibility
Standards
ANSI/ISEA Z89.1, CSA Z94.1
CSA Impact Type
Type II
Application
Demolition, Metalworking, Mining and Tunneling
Shell Pattern
Solid
ANSI Impact Type
Type 2
Item
Hard Hat
Graphics Type
No Graphics
Suspension Adjustment Type
Ratchet
Reverse Donning
Reversible
Includes Chin Strap
Yes
Impact Absorbing Material
EPS
ANSI Electrical Class
Class E
Includes Reflective Decals
No
Includes Accessory Slots
Yes
Venting
No
Description
Hard Hat, Weight 0.9, Reverse Donning Reversible, Standards ANSI/ISEA Z89.1, CSA Z94.1, Series Stromboli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.