Hard Hats
Mfr # 280-HP842R-11
Zoro # G823366199
product price:Â $48.55
/eaKey Features
Shell Pattern
Solid
ANSI Impact Type
Type 2
Size - Alpha
One Size
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP842R-11
Zoro #
G823366199
UPC #
620606003023
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
Shell Pattern
Solid
ANSI Impact Type
Type 2
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Shell Color
Black
Series
Stromboli
Application
Demolition, Metalworking, Mining and Tunneling
Item
Hard Hat
CSA Impact Type
Type II
Impact Absorbing Material
EPS
Venting
No
Reverse Donning
Reversible
ANSI Electrical Class
Class E
Graphics Type
No Graphics
Number of Suspension Points
4
Compatible Suspension Brand
PIP
Includes Chin Strap
Yes
Weight
0.9
Standards
ANSI/ISEA Z89.1, CSA Z94.1
Includes Accessory Slots
Yes
Includes Reflective Decals
No
Description
Hard Hat, Weight 0.9, Reverse Donning Reversible, Standards ANSI/ISEA Z89.1, CSA Z94.1, Series Stromboli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.