Shop PIP
See all product information
Hard Hats
Mfr # 280-HP842R-71
Zoro # G423366377
product price:Â $48.55
/eaKey Features
ANSI Impact Type
Type 2
Graphics Type
No Graphics
CSA Impact Type
Type II
Compatible Suspension Brand
PIP
Shell Color
Steel Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP842R-71
Zoro #
G423366377
UPC #
620606003047
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
ANSI Impact Type
Type 2
Graphics Type
No Graphics
CSA Impact Type
Type II
Item
Hard Hat
Compatible Suspension Brand
PIP
Shell Color
Steel Blue
Series
Stromboli
Shell Pattern
Solid
Application
Demolition, Metalworking, Mining and Tunneling
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class E
Reverse Donning
Reversible
Weight
0.9
Includes Chin Strap
Yes
Includes Accessory Slots
Yes
Number of Suspension Points
4
Standards
ANSI/ISEA Z89.1, CSA Z94.1
Includes Reflective Decals
No
High-Visibility
Not High-Visibility
Impact Absorbing Material
EPS
Venting
No
Description
Hard Hat, Weight 0.9, Reverse Donning Reversible, Standards ANSI/ISEA Z89.1, CSA Z94.1, Series Stromboli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.